Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection

  • Mfr # 179277LF

  • Zoro # G9108224


original price: $3,628.99
10% off
new price: $3,265.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-240V AC
Phase
Single
Horsepower
2 hp
Inlet/Outlet Size
1-1/2 in
Series
E9030S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179277LF
Zoro #
G9108224
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
11 1/2 in
Overall Width
7.88 in
Overall Height
18.5 in
Overall Length
13 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1-1/2 in
Compatible Intake Pipe Size
2 1/2 in
For Inlet Pipe Diameter
2 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115/208-240V AC
Phase
Single
Horsepower
2 hp
Series
E9030S
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
147 gpm @ 24 ft
Maximum Feet of Head
63 ft
Connection Type
FNPT
Hz
60
Frame
NEMA 56J
Impeller Material
ASTM
Impeller Type
Closed
Shaft Material
Stainless Steel
Duty
Continuous
Motor Type
56J
Motor Ambient Temp. Rating
40 Degrees C
Amps
10.7 to 9.8/19.6
Shut-Off
63 ft
Standards
NEMA
Nameplate Voltage
115/208 - 230V AC
For Use With Potable Systems
No
Minimum Media Temperature
100 Degrees F
Motor Enclosure Design
Open Drip Proof
Series Family
E90
Compatible Media Type
Water
Maximum Operating Pressure
175 psi
Maximum Media Temperature
200 Degrees F
Pump Mounting Position
Vertical/Horizontal
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 25 Feet of Head
146 gpm
Maximum Flow Rate @ 50 Feet of Head
94 gpm
Maximum Flow Rate @ 40 Feet of Head
119 gpm
Maximum Flow Rate @ 30 Feet of Head
137 gpm
Pump Housing Material
Bronze Fitted
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Mounting Orientation
Horizontal, Vertical
Includes Flange
Flange Included
Feet of Head - Maximum
63 ft
Flow Rate - Maximum
150 gpm
Operating Pressure - Maximum
175 psi
Media Temperature - Minimum
-10 Degrees F
Includes Volute
Volute Included
Media Temperature - Maximum
200 Degrees F
For Low Lead Compliance Level
CE
Pump Casing Material
Cast Iron
Connection Standard
Flange

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 1/2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 2 hp, Maximum Feet of Head 63 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 94 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 115/208 - 230V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.