Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 3 hp, 115/208-230, 1 Phase, Flange Connection

  • Mfr # 179272LF

  • Zoro # G9108172


product price: $2,759.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240V AC
Phase
Single
Horsepower
3 hp
Inlet/Outlet Size
1 in
Series
E9023S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179272LF
Zoro #
G9108172
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Overall Width
7.5 in
Overall Length
12.5 in
Overall Height
18.5 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240V AC
Phase
Single
Horsepower
3 hp
Series
E9023S
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
84 gpm @ 83 ft
Maximum Feet of Head
112 ft
Connection Type
FNPT
Amps
14.0 to 12.8
Motor Type
56J
Impeller Type
Closed
Motor Ambient Temp. Rating
40 Degrees C
Shaft Material
Stainless Steel
Shut-Off
112 ft
Hz
60
Frame
NEMA 56J
Duty
Continuous
Impeller Material
ASTM
Standards
NEMA
Compatible Media Type
Water
For Use With Potable Systems
No
Nameplate Voltage
208-230V AC
Motor Enclosure Design
Open Drip Proof
Series Family
E90
Minimum Media Temperature
100 Degrees F
Pump Mounting Position
Vertical/Horizontal
Maximum Media Temperature
200 Degrees F
Maximum Operating Pressure
175 psi
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Bronze Fitted
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Connection Standard
Flange
Mounting Orientation
Horizontal, Vertical
Operating Pressure - Maximum
175 psi
Feet of Head - Maximum
112 ft
Pump Casing Material
Cast Iron
For Low Lead Compliance Level
CE
Media Temperature - Minimum
-10 Degrees F
Flow Rate - Maximum
90 gpm
Includes Volute
Volute Included
Media Temperature - Maximum
200 Degrees F
Includes Flange
Flange Included

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 3 hp, Maximum Feet of Head 112 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230V AC, Number of Speeds 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.