Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 3 hp, 115/208-230, 1 Phase, Flange Connection

  • Mfr # 179280LF

  • Zoro # G9108251


product price: $2,916.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240V AC
Phase
Single
Horsepower
3 hp
Inlet/Outlet Size
2 in
Series
E9034S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179280LF
Zoro #
G9108251
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
11 1/2 in
Overall Length
13.13 in
Overall Height
15.75 in
Overall Width
8 in
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
2 in
For Inlet Pipe Diameter
2 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240V AC
Phase
Single
Horsepower
3 hp
Series
E9034S
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
214 gpm @ 28 ft
Maximum Feet of Head
57 ft
Connection Type
FNPT
Shaft Material
Stainless Steel
Impeller Type
Closed
Impeller Material
ASTM
Frame
NEMA 56J
Duty
Continuous
Amps
14.0 to 12.8
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Shut-Off
57 ft
Motor Type
56J
Standards
NEMA
Maximum Operating Pressure
175 psi
Compatible Media Type
Water
Maximum Media Temperature
200 Degrees F
Minimum Media Temperature
100 Degrees F
Nameplate Voltage
208-230V AC
Series Family
E90
Pump Mounting Position
Vertical/Horizontal
Motor Enclosure Design
Open Drip Proof
For Use With Potable Systems
No
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 50 Feet of Head
124 gpm
Maximum Flow Rate @ 30 Feet of Head
209 gpm
Maximum Flow Rate @ 40 Feet of Head
173 gpm
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Media Temperature - Minimum
-10 Degrees F
Mounting Orientation
Horizontal, Vertical
Feet of Head - Maximum
57 ft
Includes Flange
Flange Included
Includes Volute
Volute Included
For Low Lead Compliance Level
CE
Media Temperature - Maximum
200 Degrees F
Pump Casing Material
Cast Iron
Flow Rate - Maximum
240 gpm
Connection Standard
Flange
Operating Pressure - Maximum
175 psi

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 3 hp, Maximum Feet of Head 57 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 124 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230V AC, Number of Speeds 1, Phase Single

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.