Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 3 hp, 208-230/460, 3 Phase, Flange Connection

  • Mfr # 179296LF

  • Zoro # G9108407


product price: $3,122.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Inlet/Outlet Size
1 in
Series
E9023T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179296LF
Zoro #
G9108407
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
11 in
Overall Length
12.5 in
Overall Width
7.5 in
Overall Height
18 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Series
E9023T
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
84 gpm @ 83 ft
Maximum Feet of Head
112 ft
Connection Type
FNPT
Impeller Material
ASTM
Motor Type
56J
Shaft Material
Stainless Steel
Duty
Continuous
Impeller Type
Closed
Hz
60
Shut-Off
112 ft
Amps
8.6 to 8.4/4.2
Frame
NEMA 56J
Motor Ambient Temp. Rating
40 Degrees C
Standards
NEMA
Maximum Media Temperature
200 Degrees F
Nameplate Voltage
208-230/460V AC
Minimum Media Temperature
100 Degrees F
Series Family
E90
For Use With Potable Systems
No
Motor Enclosure Design
Open Drip Proof
Pump Mounting Position
Vertical/Horizontal
Maximum Operating Pressure
175 psi
Compatible Media Type
Water
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Cast Iron
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Feet of Head - Maximum
112 ft
Media Temperature - Maximum
200 Degrees F
Pump Casing Material
Cast Iron
Operating Pressure - Maximum
175 psi
For Low Lead Compliance Level
CE
Includes Volute
Volute Included
Media Temperature - Minimum
-10 Degrees F
Mounting Orientation
Horizontal, Vertical
Flow Rate - Maximum
90 gpm
Includes Flange
Flange Included
Connection Standard
Flange

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 3 hp, Maximum Feet of Head 112 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.