Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 3 hp, 208-230/460, 3 Phase, Flange Connection

  • Mfr # 179300LF

  • Zoro # G9108434


product price: $3,032.40
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Inlet/Outlet Size
1-1/4 in
Series
E9027T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179300LF
Zoro #
G9108434
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
11 in
Overall Height
18 in
Overall Length
12.5 in
Overall Width
7.5 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3 hp
Series
E9027T
Pump Type
Closed Couple In Line Centrifugal Pump
Number of Speeds
1
Max. GPM @ Head
141 gpm @ 40 ft
Maximum Feet of Head
91 ft
Connection Type
FNPT
Shaft Material
Stainless Steel
Motor Type
56J
Amps
8.6 to 8.4/4.2
Impeller Material
ASTM
Frame
NEMA 56J
Shut-Off
91 ft
Hz
60
Motor Ambient Temp. Rating
40 Degrees C
Duty
Continuous
Impeller Type
Closed
Standards
NEMA
Series Family
E90
Minimum Media Temperature
100 Degrees F
For Use With Potable Systems
No
Motor Enclosure Design
Open Drip Proof
Pump Mounting Position
Vertical/Horizontal
Nameplate Voltage
208-230/460V AC
Maximum Operating Pressure
175 psi
Maximum Media Temperature
200 Degrees F
Compatible Media Type
Water
Pipe to Flange or Union Connection Type
FNPT
Pump Housing Material
Bronze Fitted
Maximum Flow Rate @ 50 Feet of Head
128 gpm
Maximum RPM
3450
Body Gasket Material
EPR, Carbon, Silicon Carbide
Includes Flange
Flange Included
Feet of Head - Maximum
91 ft
Operating Pressure - Maximum
175 psi
Includes Volute
Volute Included
Media Temperature - Minimum
-10 Degrees F
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
140 gpm
Connection Standard
Flange
Pump Casing Material
Cast Iron
For Low Lead Compliance Level
CE
Mounting Orientation
Horizontal, Vertical

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type FNPT, Face to Face Dimension 11 in, Flange or Union Included Not Applicable, For Use With Potable Systems No, Horsepower 3 hp, Maximum Feet of Head 91 ft, Maximum Flow Rate @ 10 Feet of Head Not Applicable, Maximum Flow Rate @ 50 Feet of Head 128 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head Not Applicable, Nameplate Voltage 208-230/460V AC, Number of Speeds 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.