Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection

  • Mfr # 105100LF

  • Zoro # G2874812


product price: $6,049.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
3/4 hp
Series
PDB-37S
Inlet/Outlet Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105100LF
Zoro #
G2874812
UPC #
683328225609
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3 in
Face to Face Dimension
12 in
Overall Length
20.25 in
Overall Width
12 in
Compatible Discharge Pipe Size
3 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3 in
For Inlet Pipe Diameter
3 in
For Discharge Pipe Diameter
3 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
3/4 hp
Series
PDB-37S
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
135 gpm @ 11 ft
Maximum Feet of Head
30 ft
Min. GPM @ Head
60 gpm @ 25 ft
Connection Type
Flange
Shut-Off
30 ft
Mechanical Seal
Bell and Gossett Motor
Best Efficiency GPM @ Head
85 gpm @ 21 ft
Amps
3.5/7 A
Drive Type
Direct
Impeller Material
Steel
Loop Configuration
Open
Pump Mount
Bronze
Thermal Protection
yes
Shaft Material
Carbon/Ceramic
Flange or Union Included
Yes
Nameplate Voltage
115/230V AC
Maximum Media Temperature
225 Degrees F
Maximum Flow Rate @ 25 Feet of Head
60 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 30 Feet of Head
0 gpm
Maximum Flow Rate @ 1 Feet of Head
125 gpm
Pump Housing Material
Bronze
Maximum Flow Rate @ 20 Feet of Head
95 gpm
Maximum RPM
1,725 RPM
Frequency
60 Hz
Series Family
Series PD
Maximum Operating Pressure
125 psi
Maximum Flow Rate @ 15 Feet of Head
125 gpm
Revolutions Per Minute - Maximum
1,725 RPM
Flow Rate - Maximum
135 gpm
Media Temperature - Maximum
225 Degrees F
Motor Enclosure Design
Open Drip Proof
Media Temperature - Minimum
14 Degrees F
Includes Volute
Volute Included
Full Load Current
3.5/7 A
Includes Flange
Flange Included
Pump Casing Material
Bronze
For Low Lead Compliance Level
CE
Feet of Head - Maximum
30 ft
Connection Standard
Flange
Operating Pressure - Maximum
125 psi

Description

Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 12 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 15 Feet of Head 125 gpm, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family Series PD, Maximum Flow Rate @ 20 Feet of Head 95 gpm, Maximum Flow Rate @ 25 Feet of Head 60 gpm, Maximum Flow Rate @ 30 Feet of Head 0 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.