Impeller, Bronze, 4.75 in
Mfr # p82882
Zoro # G605848752
product price: $964.99
/ea
Free Shipping & Returns
Key Features
Compatible with Series
60
Compatible with Brand
Bell & Gossett
Overall Diameter
4.75 in
Compatible with Manufacturer Model Number
60-611S, 60-611T, 60-B611S, 60-B611T
Compatible with Pump Type
In-Line Circulating Pumps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
p82882
Zoro #
G605848752
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4.75 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
Impeller
Compatible with Series
60
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
60-611S, 60-611T, 60-B611S, 60-B611T
Compatible with Pump Type
In-Line Circulating Pumps
Impeller Material
Bronze
Compatible with Series Family
60
Compatible Manufacturer Part Number
60-611S, 60-611T, 60-B611S, 60-B611T
Compatible Manufacturer Model Number
60-611S, 60-611T, 60-B611S, 60-B611T
For Use With Mfr. Model Number
60-611S, 60-611T, 60-B611S, 60-B611T
Compatible with Manufacturer Model No.
60-611S, 60-611T, 60-B611S, 60-B611T
Compatible with Mfr. Model No.
60-611S, 60-611T, 60-B611S, 60-B611T
For Use with Mfr Model Number
60-611S, 60-611T, 60-B611S, 60-B611T
Compatible Pump Manufacturer Part Number
60-611S, 60-611T, 60-B611S, 60-B611T
Compatible Mfr. Model Number
60-611S, 60-611T, 60-B611S, 60-B611T
Description
Impeller, Compatible with Brand Bell & Gossett, Compatible with Manufacturer Model Number - New 60-611S, 60-611T, 60-B611S, 60-B611T, Compatible with Series 60, Compatible with Series Family 60, Impeller Material Bronze, Overall Diameter 4.75 in, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.