Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, For 4JA85, 5JPC4

  • Mfr # 189171LF

  • Zoro # G2073784


product price: $52.19
/ea

Key Features

Max. Temp. (F)
225 Degrees F
Material
Noryl
For Pump Number
4JA85, 5JPC4
Impeller Material
Plastic
Max. Working Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189171LF
Zoro #
G2073784
UPC #
683328220482
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Diameter
2.75 in

Details

Item
Impeller
Max. Temp. (F)
225 Degrees F
Material
Noryl
For Pump Number
4JA85, 5JPC4
Impeller Material
Plastic
Max. Working Pressure (PSI)
150
Compatible with Series Family
PL-45
Compatible with Series
PL45, PL45B
Compatible with Manufacturer Model Number
1BL002, 1BL004LF
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Bell & Gossett
Compatible Manufacturer Part Number
1BL002, 1BL004LF
Compatible Manufacturer Model Number
1BL002, 1BL004LF
For Use With Mfr. Model Number
1BL002, 1BL004LF
Compatible with Manufacturer Model No.
1BL002, 1BL004LF
Compatible with Mfr. Model No.
1BL002, 1BL004LF
For Use with Mfr Model Number
1BL002, 1BL004LF
Compatible Pump Manufacturer Part Number
1BL002, 1BL004LF
Compatible Mfr. Model Number
1BL002, 1BL004LF
Product Type
Impeller

Description

Impeller, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4JA85, 5JPC4, Compatible with Manufacturer Model Number 1BL002, 1BL004LF, Compatible with Series PL45, PL45B, Compatible with Series Family PL-45, Impeller Material Noryl, Overall Diameter 2.75 in, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.