Shop All Pump Parts
Bell & Gossett
Inline Air Separator, Cast Iron, 3 In.
Mfr # 1AS-3
Zoro # G1750743
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Max. Temp. (F) 300 Degrees F
- Height (In.) 10 1/8 in
- Max. Working Pressure (PSI) 175 psi
- Width (In.) 6 3/8 in
Product Information
- Brand Bell & Gossett
- MFR # 1AS-3
- Zoro # G1750743
- UPC # 683328233208
- Country of Origin China
- Category Pump Parts
Dimensions
Height (In.) | 10 1/8 in |
Width (In.) | 6 3/8 in |
Overall Length | 10 1/8 in |
Overall Width | 6 3/8 in |
Inlet Port Connection Size | 3 in |
Overall Depth | 10 1/8 in |
Expansion Tank Connection Size | 1/2 in |
Outlet Port Connection Size | 3 in |
Air Vent Connection Size | 3/4 in |
Details
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size 3/4 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Configuration In-line, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 3 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series IAS, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- PULSAFEEDER Pump Head Assembly (U8800651)
- ZOELLER Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 460V (G295)
- SPRINGER PARTS Carb Seal C218/328 (480525SP); Replaces Top Line Part# 568980 (568980SP)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 2 In. (1AS-2)
- BELL & GOSSETT Seal Bearing Assembly (189165LF)
- BELL & GOSSETT Power Pack, 1-1/2 HP, 208 to 230/460V (169237)
- BELL & GOSSETT Air Separator, Enhanced (EASB-1JR)
- BELL & GOSSETT FT015H-3/4 Cover Repair Kit (405594)
- PALMETTO PACKING Packing Extractor, NonRemovable, 6 1/2 In (1100)
- Bell & Gossett Pump Parts