Zoro Homepage

IsolationFlange, Iron, NPT, 2in, PK2

  • Mfr # 101508LF

  • Zoro # G807197214


product price: $871.99
/pk 2, $436.00/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified
Includes
Fasteners
Maximum Ambient Temperature
250 Degrees F
Flange Material
Stainless Steel
Compatible Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101508LF
Zoro #
G807197214
UPC #
-
Country of Origin
India

Dimensions

Compatible Pipe Size
2 in
For Pipe Diameter
2 in

Details

Item
Isolation Flange
Standards
CSA Certified
Includes
Fasteners
Maximum Ambient Temperature
250 Degrees F
Flange Material
Stainless Steel
Compatible with Manufacturer Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Flange to Pipe Connection Type
NPT
Compatible with Pump Type
3-Piece Circulators
Number of Mounting Holes
2
Compatible with Brand
Bell & Gossett
Compatible with Series Family
Ecocirc Xlb, PL
Flange Type
Isolation
For Use With Potable Systems
Yes
Flange Gasket Material
Rubber
Compatible with Series
Ecocirc Xlb, PL
Compatible Manufacturer Part Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible Manufacturer Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
For Use With Mfr. Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible with Manufacturer Model No.
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible with Mfr. Model No.
Ecocirc Xlb 15-75, PL-130B, PL-75B
For Use with Mfr Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible Pump Manufacturer Part Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Compatible Mfr. Model Number
Ecocirc Xlb 15-75, PL-130B, PL-75B
Product Type
Flange
Number of Flanges Included
2
Operating Pressure - Maximum
150 psi
Ambient Temperature - Maximum
250 Degrees F
For Pipe Connection Standard
NPT

Description

Isolation Flange, Compatible Pipe Size 2 in, Compatible with Brand Bell & Gossett, Compatible with Series Ecocirc Xlb, PL, Compatible with Series Family Ecocirc Xlb, PL, Flange to Pipe Connection Type NPT, For Use With Potable Systems Yes, Flange Type Isolation, Number of Mounting Holes 2, Valve Type Not Applicable, Compatible Mfr. Model Number Ecocirc Xlb 15-75, PL-130B, PL-75B, Compatible with Pump Type 3-Piece Circulators, Flange Gasket Material Rubber, Flange Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.