Zoro Homepage

Motor, 1/3 HP, 1750 rpm, 1 Phase

  • Mfr # 169226

  • Zoro # G2491511


product price: $1,615.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Bell and Gossett
Voltage
115/208 to 240V AC
Standards
CE, CS, UL Recognized
Phase
Single
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169226
Zoro #
G2491511
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Diameter
5 7/8 in

Details

Fits Brand
Bell and Gossett
Item
Motor, 1/3 HP, 1750 rpm, 1 Phase
Voltage
115/208 to 240V AC
Standards
CE, CS, UL Recognized
Phase
Single
No. of Speeds
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Drip Proof
HP
1/3
Compatible with Series Family
BE602, BE602T, BE605S, BE605T, BE607S, BE607T, E602S, E602T, E605S, E605T, E607S, E607T
Maximum RPM
1,725 RPM
Compatible with Pump Type
In-Line Circulating Pumps
Minimum Ambient Temperature
40 Degrees F
Nameplate Voltage
115/208-230V AC
Revolutions Per Minute - Maximum
1,725 RPM
Ambient Temperature - Minimum
40 Degrees F
Compatible with Manufacturer Model Number
602S, 602T, B602, B602T, 605S, 605T, B605S, B605T, 607S, 607T, B607S, B607T, e602S, e602T, Be602, Be602T, e605S, e605T, Be605S, Be605T, e607S, e607T, Be607S, Be607T, Series e-60, 60
Thermal Protection
Auto
Electrical Connection Type
Hardwired
Frequency
50/60 Hz
Full Load Current
3.5/1.7-1.7//4.4/2.2A
Compatible with Series
Series 60, Series e-61
Motor Frame Designation
56Z
Compatible Manufacturer Model Number
602S, 602T, B602, B602T, 605S, 605T, B605S, B605T, 607S, 607T, B607S, B607T, e602S, e602T, Be602, Be602T, e605S, e605T, Be605S, Be605T, e607S, e607T, Be607S, Be607T, Series e-60, 60
Compatible Manufacturer Part Number
602S, 602T, B602, B602T, 605S, 605T, B605S, B605T, 607S, 607T, B607S, B607T, e602S, e602T, Be602, Be602T, e605S, e605T, Be605S, Be605T, e607S, e607T, Be607S, Be607T, Series e-60, 60

Description

Circulating Pump Motor, Compatible with Brand Bell & Gossett, Compatible With Grainger Part Number 4RD78, 5YN79, Compatible with Manufacturer Model Number 602S, 602T, B602, B602T, 605S, 605T, B605S, B605T, 607S, 607T, B607S, B607T, e602S, e602T, Be602, Be602T, e605S, e605T, Be605S, Be605T, e607S, e607T, Be607S, Be607T, Series e-60, 60, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Series 60, Series e-61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.