Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Water Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection, 37 ft Max Head

  • Mfr # 1BL003LF

  • Zoro # G2633084


product price: $977.20
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
PL-36B
Inlet/Outlet Size
3/4 in to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BL003LF
Zoro #
G2633084
UPC #
683328223179
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 3/8 in
Overall Length
6.63 in
Overall Width
4.38 in
Overall Height
6.38 in
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
PL-36B
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
38 gpm @ 1 ft
Maximum Feet of Head
37 ft
Min. GPM @ Head
4 gpm @ 35 ft
Connection Type
Flange
Drive Type
Direct
Shut-Off
37 ft
Amps
2.1 A
Mechanical Seal
Maintenance Free
Shaft Material
Carbon/Silicon Carbide
Loop Configuration
Open
Impeller Material
Plastic
Best Efficiency GPM @ Head
20 gpm @ 22 ft
Thermal Protection
yes
Pump Mount
Noryl(R)
Standards
UL Listed
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 10 Feet of Head
34 gpm
Series Family
Series PL
Rotor Type
Dry
Frequency
60 Hz
Pump Housing Material
Bronze
Nameplate Voltage
115V AC
Maximum Flow Rate @ 20 Feet of Head
25 gpm
Maximum Flow Rate @ 1 Feet of Head
38 gpm
Maximum Media Temperature
225 Degrees F
Maximum Flow Rate @ 15 Feet of Head
30 gpm
Maximum RPM
3,300 RPM
Maximum Flow Rate @ 25 Feet of Head
18 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Motor Enclosure Design
Open Drip Proof
Flange or Union Included
No
Maximum Flow Rate @ 30 Feet of Head
11 gpm
For Use With Potable Systems
Yes
Maximum Flow Rate @ 5 Feet of Head
37 gpm
Includes Flange
No Flange Included
Includes Volute
Volute Included
Pump Casing Material
Bronze
Flow Rate - Maximum
40 gpm
Media Temperature - Minimum
14 Degrees F
Feet of Head - Maximum
37 ft
Media Temperature - Maximum
225 Degrees F
For Low Lead Compliance Level
CE
Full Load Current
2.1 A
Connection Standard
Flange
Operating Pressure - Maximum
150 psi
Revolutions Per Minute - Maximum
3,300 RPM

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 37 ft, Maximum Flow Rate @ 10 Feet of Head 34 gpm, Maximum Flow Rate @ 15 Feet of Head 30 gpm, Maximum Flow Rate @ 1 Foot of Head 38 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family Series PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.