Zoro Homepage

Power Pack, 1-1/2 HP, 208 to 230/460V

  • Mfr # 169237

  • Zoro # G2342751


product price: $2,253.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
617T, 625T
For Pump Number
5YN73, 5YN77
Frame
NEMA 56
Motor Mounting Type
Face
Motor Shaft Rotation
CCWLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169237
Zoro #
G2342751
UPC #
683328220383
Country of Origin
United States

Details

Item
Circulating Pump Motor
For Use With Mfr. Model Number
617T, 625T
For Pump Number
5YN73, 5YN77
Frame
NEMA 56
Motor Mounting Type
Face
Motor Shaft Rotation
CCWLE
Frame Material
Cast Iron
Hz
60
Motor Design
3-Phase
Voltage
208 to 240/460V AC
Nameplate RPM
1,725
Phase
Three
Motor Enclosure Design
Open Drip Proof
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
RPM Range
1,701-1,800
Motor Thermal Protection
None
HP
1 1/2
Motor Sub Application
Water Circulator
Motor Application
Pump
Motor Frame Material
Cast Iron
Full Load Amps
4.8/2.4
No. of Speeds
1
Usable @ 200V
No
Usable @ 208V
Yes
Number of Speeds
1
Maximum Ambient Temperature
104 Degrees F
Compatible with Brand
Bell & Gossett
Compatible with Series
W69035, W69232, W69233, W69237
Compatible with Pump Type
In-Line Circulating Pumps
Minimum Ambient Temperature
32 Degrees F
Full Load Current
4.8 A
Nameplate Voltage
208-230/460V AC
Horsepower
1 1/2 hp
Frequency
60 Hz
Compatible with Manufacturer Model Number
617T, 625T
Maximum RPM
1,725 RPM
Compatible with Series Family
BE627S, BE627T, E617S, E617T, E625, E625S, E627S, E627T
Compatible Manufacturer Part Number
617T, 625T
Compatible Manufacturer Model Number
617T, 625T
Compatible with Manufacturer Model No.
617T, 625T
Compatible with Mfr. Model No.
617T, 625T
For Use with Mfr Model Number
617T, 625T
Compatible Pump Manufacturer Part Number
617T, 625T
Compatible Mfr. Model Number
617T, 625T
Revolutions Per Minute - Maximum
1,725 RPM
Thermal Protection
No Thermal Protection
Ambient Temperature - Maximum
104 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Motor Frame Designation
56

Description

Circulating Pump Motor, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 5YN73, 5YN77, Compatible with Manufacturer Model Number 617T, 625T, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series W69035, W69232, W69233, W69237, Compatible with Series Family BE627S, BE627T, E617S, E617T, E625, E625S, E627S, E627T, Horsepower 1 1/2 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.