Zoro Homepage

Power Pack, 1/2 HP, 1725 rpm, 115/230V

  • Mfr # 111044

  • Zoro # G3372512


product price: $2,374.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
105089
HP
1/2
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Motor Application
Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111044
Zoro #
G3372512
UPC #
683328220130
Country of Origin
United States

Details

Item
Circulating Pump Motor
For Use With Mfr. Model Number
105089
HP
1/2
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Motor Application
Pump
Motor Frame Material
Cast Iron
Motor Mounting Type
Cradle Base
Frame Material
Cast Iron
Nameplate RPM
1,725
Phase
Single
Full Load Amps
5.2/2.6
Voltage
115/240V AC
For Pump Number
4RD13
Motor Sub Application
Water Circulator
Frame
B&G Frame 6 in
Ring to Ring Center
9 13/16 in
Motor Shaft Rotation
CCWLE
Hz
60
Motor Design
Split-Phase
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Thermal Protection
Auto
Usable @ 200V
No
Usable @ 208V
No
No. of Speeds
1
Compatible with Manufacturer Model Number
105089
Compatible with Series
W05089, W05092LF
Compatible with Pump Type
In-Line Circulating Pumps
Nameplate Voltage
115/230V AC
Number of Speeds
1
Compatible with Series Family
60 11/2"AA, 60 11/4"AA, 60 1AA, 60 2A Obs. 60-3S, 60 2AA, 60-13S, 60-15S, 60-B13S, Obs. 60-5S, PD-35S
Horsepower
1/2 hp
Minimum Ambient Temperature
32 Degrees F
Compatible with Brand
Bell & Gossett
Full Load Current
5.2 A
Maximum RPM
1,725 RPM
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Compatible Manufacturer Part Number
105089
Compatible Manufacturer Model Number
105089
Compatible with Manufacturer Model No.
105089
Compatible with Mfr. Model No.
105089
For Use with Mfr Model Number
105089
Compatible Pump Manufacturer Part Number
105089
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
104 Degrees F
Compatible Mfr. Model Number
105089
Motor Frame Designation
Bell & Gossett 6" Frame
Thermal Protection
Auto
Revolutions Per Minute - Maximum
1,725 RPM

Description

Circulating Pump Motor, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RD13, Compatible Manufacturer Model Number 105089, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series W05089, W05092LF, Compatible with Series Family 60 11/2 In.AA, 60 11/4 In.AA, 60 1AA, 60 2A Obs. 60-3S, 60 2AA, 60-13S, 60-15S, 60-B13S, Obs. 60-5S, PD-35S, Horsepower 1/2 hp, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.