Shaft, 5/8 In.
Mfr # 118469
Zoro # G0594824
product price: $699.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
105121, 185260LF, 185332LF, 185333LF, 186863LF
Max. Working Pressure (PSI)
178
Gasket Type
PVC
Shaft Size (In.)
5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
118469
Zoro #
G0594824
UPC #
683328220215
Country of Origin
United States
Dimensions
Shaft Size (In.)
5/8 in
Manufacturers Warranty Length
1 yr.
Details
Item
Bearing Assembly
For Use With Mfr. Model Number
105121, 185260LF, 185332LF, 185333LF, 186863LF
Max. Working Pressure (PSI)
178
Gasket Type
PVC
Material
Steel
Includes
Pump Shaft Assy
For Pump Number
4RD15, 4RD75, 4RD78, 5YN79, 5YN80
Compatible with Manufacturer Model Number
105121, 185260LF, 185332LF, 185333LF, 186863LF
Compatible with Series
60 A, 60 2 1/2F, Obs. PD-39, PD-38, PD-40
Compatible with Brand
Bell and Gossett
Compatible with Pump Type
In-Line Circulating Pumps
For Use with Mfr Model Number
105121, 185260LF, 185332LF, 185333LF, 186863LF
Compatible Manufacturer Part Number
105121, 185260LF, 185332LF, 185333LF, 186863LF
Compatible with Mfr. Model No.
105121, 185260LF, 185332LF, 185333LF, 186863LF
Compatible Manufacturer Model Number
105121, 185260LF, 185332LF, 185333LF, 186863LF
Compatible with Manufacturer Model No.
105121, 185260LF, 185332LF, 185333LF, 186863LF
Compatible Pump Manufacturer Part Number
105121, 185260LF, 185332LF, 185333LF, 186863LF
Compatible Mfr. Model Number
105121, 185260LF, 185332LF, 185333LF, 186863LF
Product Type
Replacement Pump Shaft Assembly
Description
Shaft Size 5/8 In., For 4RD15, 4RD75, 4RD78, 5YN79, 5YN80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.