Zoro Homepage

Steam Trap, 15 psi, 406F, 5-1/2 In. L

  • Mfr # FT015H-4

  • Zoro # G3231812


product price: $411.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
15 psi
End to End Length
5 1/2 in
Condensate Capacity Lbs/Hr
1,600 lb/hr
Max. Temp.
406 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT015H-4
Zoro #
G3231812
UPC #
751875046272
Country of Origin
United States

Dimensions

End to End Length
5 1/2 in
Port Connection Size
1 in

Details

Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
15 psi
Condensate Capacity Lbs/Hr
1,600 lb/hr
Max. Temp.
406 Degrees F
Body Material
Cast Iron
Type
Float And Thermostatic
Pipe Configuration
(4) Pipe, (2) Inlet and (2) Outlet
Pressure Air Vent
Self-Adjusting
Application
Process Equipment
Includes
Air Vent
Includes Strainer
Strainer Included
Manufacturer Series
H
Operating Pressure - Maximum
15 psi
Configuration
H Pattern
Condensate Capacity
1,600 lb/hr
Port Types Included
Inlet, Outlet
Installation Orientation
Horizontal
Steam Trap Type
Float & Thermostatic
Operating Temperature - Maximum
406 Degrees F
Port Connection Type
NPT
Maximum Capacity at Maximum Pressure Load
1,600 lb/hr at 15 psi
Includes Air Vent
Air Vent Included
Port Connection Gender
Female
Float Material
Cast Iron
Distance Between Inlet and Outlet Port
5 1/2 in
Number of Ports
4

Description

Steam Trap, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 1,600 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series H, Maximum Capacity at Maximum Pressure Load 1,600 lb/hr at 15 psi, Number of Ports 4, Operating Pressure - Maximum 15 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.