Zoro Homepage

Steam Trap, 377F, Cast Iron, 0 to 15 psi

  • Mfr # FT015C-8

  • Zoro # G0404835


product price: $1,367.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
2 in
Max. Operating PSI
15 psi
End to End Length
4 15/16 in
Condensate Capacity Lbs/Hr
10,900 lb/hr
Max. Temp.
377 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT015C-8
Zoro #
G0404835
UPC #
751875055625
Country of Origin
United States

Dimensions

End to End Length
4 15/16 in
Port Connection Size
2 in

Details

Item
Steam Trap
(F)NPT Connections
2 in
Max. Operating PSI
15 psi
Condensate Capacity Lbs/Hr
10,900 lb/hr
Max. Temp.
377 Degrees F
Body Material
Cast Iron
NPT Inlet
2 in
NPT Port
2 in
Downstream PSI Range
0 to 15 psi
NPT Outlet
2 in
Type
Float And Thermostatic
Pressure Air Vent
Self-Adjusting
Pipe Configuration
(2) Pipe, (1) Inlet and (1) Outlet
Application
Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters
Port Types Included
Inlet, Outlet
Distance Between Inlet and Outlet Port
4 15/16 in
Float Material
Cast Iron
Port Connection Gender
Female
Installation Orientation
Horizontal
Configuration
C Pattern
Manufacturer Series
C
Port Connection Type
NPT
Includes Air Vent
Air Vent Included
Condensate Capacity
10,900 lb/hr
Operating Temperature - Maximum
377 Degrees F
Includes Strainer
Strainer Included
Operating Pressure - Maximum
15 psi
Number of Ports
2
Maximum Capacity at Maximum Pressure Load
10,900 lb/hr at 15 psi
Steam Trap Type
Float & Thermostatic

Description

Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 10,900 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 4 15/16 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series C, Maximum Capacity at Maximum Pressure Load 10,900 lb/hr at 15 psi, Number of Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.