Zoro Homepage

Sweat Circuit Setter, 3/4", CB-3/4S

  • Mfr # 117413LF

  • Zoro # G5562597


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Multiple
For Use With
Universal
Features
Size
Overall Length
3.51 in
Nominal Valve Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117413LF
Zoro #
G5562597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.51 in
Nominal Valve Size
3/4 in

Details

Fits Brand
Multiple
Item
Sweat Circuit Setter, 3/4", CB-3/4S
For Use With
Universal
Features
Size
Ball Material
304 Stainless Steel
Body Material
Brass
Operating Temperature - Minimum
-4 Degrees F
Seat Material
RPTFE
Operating Temperature - Maximum
250 Degrees F
Valve Operation
Manual
For Media
Water
Operating Pressure - Maximum
400 psi

Description

Circuit Setter Balancing Valve, Body Material Brass, Ball Material 304 Stainless Steel, Seat Material RPTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.