Zoro Homepage

Vacuum Breaker, 3/4 In, MNPT, Brass, 150 psi

  • Mfr # 62

  • Zoro # G0933746


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Size
3/4"
Connection Type
MNPT
Max. Pressure
150 psi
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62
Zoro #
G0933746
UPC #
751875046432
Country of Origin
United States

Dimensions

Size
3/4"
Height
3 in
Width
1 1/4 in
Overall Length
3 in
Pipe Size
3/4"
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Body Material
Brass
Connection Type
MNPT
Max. Pressure
150 psi
Item
Vacuum Breaker
Material of Construction
Brass
Temp. Range
366 Degrees F
Connection
3/4" MNPT
Includes Atmospheric Vent
No Atmospheric Vent
Connection Gender - Side 1
Male
For Media
Steam
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Gender - Side 2
Male
Cracking Pressure
0.98 psi
Spring Material
302 Stainless Steel
Body Finish
Unfinished
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
366 Degrees F
Maximum Pressure - Operating
150 psig
Hazard Protection Level
High Health Hazard
Seal Material
EPDM
Connection Type - Side 1
NPT
Check Mechanism Material
Brass
Valve Series
62

Description

Vacuum Breaker, Size 3/4 in, Connection Type MNPT, Material of Construction Brass, Max. Pressure 150 psi, Temp. Range 366 Degrees F, Height 3 in, Width 1 1/4 in, Standards Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.