Shop BELL LINK
See all product information
Create Account
2-Head Flood Light, LED Lamp, 3000 Lumens
- Mfr # CL-SLS3000AC-2HCC
- Zoro # G822913981
product price:Â
$
52.39
/ea
Key Features
Automatic/Manual
Manual
Lamp Type
LED
Lumens
3000 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-SLS3000AC-2HCC
- Zoro #
- G822913981
- UPC #
- 045734685635
- Country of Origin
- Viet Nam
- Automatic/Manual
- Manual
- Lamp Type
- LED
- Lumens
- 3000 lm
Description
BELL LINK 2-Head Flood Light, Lamp Type: LED, Lumens: 3000 Lumens. It Operates with direct wire and manual switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.