Shop BELL LINK
See all product information
Create Account
Wall Pack, 120 V, LED Lamp, 10,000 Lumens, 3000, 4000, 5000 K Color Temp, Metal Fixture
- Mfr # CL-WLS10K
- Zoro # G022913958
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Metal
Lamp Type
LED
Voltage
120 V
Lumens
10000 lm
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-WLS10K
- Zoro #
- G022913958
- UPC #
- 045734685604
- Country of Origin
- Viet Nam
- Fixture Housing Material
- Metal
- Lamp Type
- LED
- Voltage
- 120 V
- Lumens
- 10000 lm
- Color Temperature
- 3000 K, 4000 K, 5000 K
Description
BELL LINK Wall Pack, 120 V, Lamp Type: LED, Color Temperature: 3000, 4000, 5000 K, Lumens: 10,000 Lumens, Fixture Material: Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.