Shop BELL LINK
See all product information
Create Account
Wall Pack, 120 V, 32 W, LED Lamp, 120 deg Beam, 5000 Lumens, 3000, 4000, 5000 K Color Temp
- Mfr # CL-WLS5000
- Zoro # G722914040
product price:Â
$
90.25
/ea
Key Features
Lumens
5000 lm
Color Temperature
3000 K, 4000 K, 5000 K
Voltage
120 V
Color Rendering Index
80
Operating Temp. Range
13 to 113° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-WLS5000
- Zoro #
- G722914040
- UPC #
- 045734685543
- Country of Origin
- Cambodia
- Lumens
- 5000 lm
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Voltage
- 120 V
- Color Rendering Index
- 80
- Operating Temp. Range
- 13 to 113° F
- Lamp Type
- LED
- Watts
- 32 W
- Beam Angle
- 120 deg
- Fixture Housing Material
- Plastic
- Light Color
- Bright White/Daylight/Warm White
- Fixture Rated Life
- 50,000 hr
- Rated Life
- 50000 hr
Description
BELL LINK Wall Pack, 120 V, Wattage Rating: 32 W, Lamp Type: LED, Average Life: 50,000 hr, Beam Angle: 120 deg, Color Temperature: 3000, 4000, 5000 K, Color Rendering Index (CRI): 80, Lumens: 5000 Lumens, Light Color: Bright White/Daylight/Warm White, Temperature Rating: 13 to 113 deg F, Fixture Material: Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.