Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap
Mfr # 5157-0
Zoro # G1769268
Sold in multiples of 18 for $206.82
$206.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Cover Type Flip/Snap
- Width 4.531"
- Depth 0.875"
Product Information
- Brand Bell Outdoor
- MFR # 5157-0
- Zoro # G1769268
- UPC # 050169515709
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.531" |
Depth | 0.875" |
Height | 4.531" |
Size | 4.531" W x 4.531" H |
Details
Description
Weatherproof Cover,Device Mount,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB 1-1/4 in. KNOCKOUT SEAL (49153)
- APPLETON ELECTRIC Receptacle Threaded Cover, 60A4P (PTTC60B)
- SCHNEIDER ELECTRIC Heat Sink, Aluminum (SSR-HS)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (5175-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5121-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- BELL OUTDOOR Round Weatherproof Cover, 4.263" W, 4.263" H (PBC300WH)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H (5148-0)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- Bell Outdoor Electrical Box Covers