Bell Outdoor
Round Weatherproof Cover, 4.263" W, 4.263" H
Mfr # PBC300WH
Zoro # G2119803
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round
- Cover Type Blank/Flat
- Height 4.263"
- Width 4.263"
- Depth 0.468"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- ECLIPSE TOOLS Wire Ferrule, Black, 10 AWG, 12mm, PK100 (701-038)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 2A, 250V AC, 5 PK (67238)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2" (5320-1)
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.813" W, 4.563" H (5103-0)
- BELL OUTDOOR Weatherproof Box, 1Gang, 6Inlet (5400-0)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.563" W, 4.5" H (5045-0)
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 4.125" W, 4.125" H (5197-0)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.5" W, 4.5" H (5175-0)
- CANTEX Weatherproof Box, 1Gang, PVC (5133463)
- Bell Outdoor Enclosure Covers & Accessories