Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat
Mfr # PBC200WH
Zoro # G2119819
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Cover Type Blank/Flat
- Width 4.88"
- Depth 0.3"
Product Information
- Brand Bell Outdoor
- MFR # PBC200WH
- Zoro # G2119819
- UPC # 092326130042
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.88" |
Depth | 0.3" |
Height | 4.63" |
Size | 4.88" W x 4.63" H |
Details
Description
Weatherproof Cover,Plastic,Blank,White
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250VH)
- IDEC BOX OF 10 24V-AC PLUG-IN RELAY, 10PK (RH3B-U)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5121-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- BELL OUTDOOR Toggle Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100GY)
- Bell Outdoor Electrical Box Covers