Box Cover, Single Gang Box Type, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster Cover Type

  • Mfr # 5186-1

  • Zoro # G1769715


product price:  $2.56
/ea
Sold in multiples of 20 for $51.20

Key Features

Box Type
Single Gang
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Lampholder and Cluster
Overall Width
2.844 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5186-1
Zoro #
G1769715
UPC #
050169518618
Country of Origin
India

Dimensions

Overall Width
2.844 in
Overall Height
4.594 in
Overal Depth
1.063 in

Details

Item
Box Cover
Box Type
Single Gang
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Lampholder and Cluster
Material
Die-Cast Aluminum
Lid Style
Cover Cap
Color
White
Cover Material
Aluminum
Weight
0.275 lb.

Description

Rectangular Cluster Cover,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.