Shop EATON

Outlet Boxes/Covers/Accessories

  • Mfr # RE85

  • Zoro # G516262760


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Material
Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy
Length
3-1/2 in
Overall Depth
3-1/2 in
Enclosure Cover Type
Class I Div 1 and 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Series
RE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RE85
Zoro #
G516262760
UPC #
782274591445
Country of Origin
India

Dimensions

Length
3-1/2 in
Overall Depth
3-1/2 in

Details

Material
Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy
Enclosure Cover Type
Class I Div 1 and 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Series
RE
Standards
UL 1203, CSA C22.2

Description

3'' x 1-1/2'', Electrogalvanized Aluminum Acrylic Painted, Feraloy Iron Alloy, Threaded, Explosionproof IMC/Rigid Conduit Reducing Bushing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.