Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure Plug, NOVAL Accessory, Floor Box

  • Mfr # 5270-1

  • Zoro # G1770056


product price: $1.45
/pk 4, $0.36/ea
Sold in multiples of 75 for $108.75

Key Features

Box Type
Floor
Color
White
Width
3 in
Length
0.313 in
Height
1.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5270-1
Zoro #
G1770056
UPC #
050169527016
Country of Origin
India

Dimensions

Width
3 in
Length
0.313 in
Height
1.031 in

Details

Item
Closure Plug
Box Type
Floor
Color
White
Certified Listed
UL Listed
Standard
UL Listed

Description

Weatherproof Closure Plug,3/4 In.NPT White, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.