Shop All Electrical Boxes
Bell Outdoor
Electrical Box, 16.5 cu in, Wall Box, 1 Gangs, Steel
Mfr # 8670
Zoro # G3511719
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16.5 cu in
- Box Type Wall Box
- Number of Gangs 1
- Material Steel
- Width 2.110 in
Product Information
- Brand Bell Outdoor
- MFR # 8670
- Zoro # G3511719
- UPC # 50169006702
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2.110 in |
Depth | 2.125 in |
Height | 4 in |
Details
Description
4X2 Hindy Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) (M14970-139-11)
- RACO Mud Ring, Ring Accessory, 1 Gangs, Galvanized Zinc, Square Box (775)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS, 2 Gangs, Aluminum (5345-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS, 1 Gangs, Aluminum (5321-0)
- BELL OUTDOOR Round Weatherproof Box, Outlets, Gray, 4.250 in W, 4.38 in H (PRB57550GY)
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gangs, Non-Metallic (PDB77550GY)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gangs, Aluminum (5342-0)
- CARLON Electrical Box, FSE Box, 1 Gangs, PVC (E980EFN-CTN)
- Bell Outdoor Electrical Boxes