Mud Ring, 2 Gangs, Floor Box Type
Mfr # 791
Zoro # G3670086
product price: $2.25
/eaSold in multiples of 25 for $56.25
Key Features
Number of Gangs
2 Gangs
Box Type
Floor
Length
0.063 in
Width
4.063 in
Certified Listed
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
791
Zoro #
G3670086
UPC #
-
Country of Origin
United States
Dimensions
Length
0.063 in
Width
4.063 in
Height
4.063 in
Details
Item
Mud Ring
Number of Gangs
2 Gangs
Box Type
Floor
Certified Listed
cULus Listed
Standard
cULus Listed
Paintable/Stainable
No
Features
Angled mounting slots compensate up to 12 degrees for box misalignment; Welded construction; Key-hole allows for installation of cover without removing the box screws; 15.5 cu. in. capacity
Description
Square Mud Ring, 2 Device, 4 In., Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.