Shop BELL OUTDOOR
See all product information
Create Account
Weatherproof Cover, Outlet Box Type, 1 Gang, Aluminum, Flip and Snap Cover Type
- Mfr # 5180-1
- Zoro # G1769329
product price:Â
$
4.19
/ea
Sold in multiples of 24 for
$100.56
Key Features
Box Type
Outlet
Number of Gangs
1
Cover Type
Flip and Snap
Overall Width
4.563 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5180-1
- Zoro #
- G1769329
- UPC #
- 050169518014
- Country of Origin
- India
Dimensions
- Overall Width
- 4.563 in
- Overall Height
- 2.813 in
- Overal Depth
- 1 in
Details
- Item
- Weatherproof Cover
- Box Type
- Outlet
- Number of Gangs
- 1
- Cover Type
- Flip and Snap
- Material
- Aluminum
- Lid Style
- Self-Closing
- Mounting Orientation
- Horizontal
- Cover Material
- Aluminum
- Color
- White
- Weight
- 0.231 lb.
Description
Horizontal Weatherproof Cover,White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.