2 Gangs -Gang Electrical Box, 4-5/8 in H, Rectangular Shape

  • Mfr # PDB77550GY

  • Zoro # G2119977


product price:  $12.49
/ea
Sold in multiples of 6 for $74.94

Key Features

Capacity
26.5 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Overall Width
5.617 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDB77550GY
Zoro #
G2119977
UPC #
092326130325
Country of Origin
China

Dimensions

Overall Width
5.617 in
Overall Depth
2 in
Conduit Size
1/2 in or 3/4 in
Height
4-5/8 in

Details

Item
Electrical Box
Capacity
26.5 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Box Shape
Rectangular
Color
Gray
Number of Inlets
7
Certified Listed
UL Listed
Weather Resistant
Yes
Standard
UL Listed

Description

Outlet Box,7 Threaded Hubs,2 In. 2G

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.