Zoro Homepage

Raised Blank, 2 Gangs, Exposed Cover Box Type

  • Mfr # 804C

  • Zoro # G3669989


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Number of Gangs
2 Gangs
Box Type
Exposed Cover
Raised Height
1/2 in
Width
5-1/2 in
Length
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804C
Zoro #
G3669989
UPC #
-
Country of Origin
China

Dimensions

Raised Height
1/2 in
Width
5-1/2 in
Length
0.563 in
Height
4.125 in

Details

Item
Raised Blank
Number of Gangs
2 Gangs
Box Type
Exposed Cover
Certified Listed
cULus Listed
Paintable/Stainable
No
Standard
cULus Listed
Features
RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners; Packed in a poly-bag with printed catalog number, compliances and installation instructions; cULus Listed

Description

Raised Blank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.