Zoro Homepage

Receptacle/Cvr Dplx Kit Brz 1G

  • Mfr # 5839-7WRTR

  • Zoro # G006992887


product price: $31.99
/ea

Key Features

Color
Bronze
Height
4.563 in
Weather Resistant
Yes
Material
Aluminum
Width
2.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5839-7WRTR
Zoro #
G006992887
UPC #
50169998441
Country of Origin
India

Dimensions

Height
4.563 in
Width
2.813 in
Trade Size
1/2 in
Each - Width
2.813 in
Actual Depth
2.656 in

Details

Color
Bronze
Weather Resistant
Yes
Material
Aluminum
Type
Box;Cover;Device
Nema Rating
NEMA 3R
Certified Listed
cULus Listed
Number of Gang(s)
1-Gang
Mounting Method
Horizontal
Cover Included
Yes
Box Type
1-Gang
Cover Type
Flip/Snap
Number Of Outlets
3
Configuration
(1) Duplex
Construction
Metallic
Product Type
Weatherproof Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.