Receptacle/Cvr Dplx Kit Gry 1G
Mfr # 5839-5WRTR
Zoro # G706979201
product price: $21.95
/eaKey Features
Type
Box;Cover;Device
Width
2.900 in
Material
Aluminum
Color
Gray
Weather Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5839-5WRTR
Zoro #
G706979201
UPC #
50169998427
Country of Origin
India
Dimensions
Width
2.900 in
Height
8.5 in
Trade Size
1/2 in
Each - Width
2.900 in
Actual Depth
5.3 in
Details
Type
Box;Cover;Device
Material
Aluminum
Color
Gray
Weather Resistant
Yes
Cover Type
Flip/Snap
Mounting Method
Horizontal
Number of Outlet
3
Configuration
(1) Duplex
Box Type
1-Gang
Cover Included
Yes
Certified Listed
cULus Listed
Product Type
Weatherproof Covers
Standard
cULus Listed
Number of Gang(s)
1-Gang
Nema Rating
NEMA 3R
Number Of Outlets
3
Box Included
Yes
Construction
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.