Zoro Homepage

Round Closure Plate, Steel, Cover Box Type

  • Mfr # 5652-1

  • Zoro # G1770074


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Material
Steel
Box Type
Cover
Color
White
Width
5-1/4 in
Length
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5652-1
Zoro #
G1770074
UPC #
050169565216
Country of Origin
United States

Dimensions

Width
5-1/4 in
Length
5-1/4 in
Depth
0.172 in
Height
5.25 in
Actual Depth
0.172 in

Details

Item
Round Closure Plate
Material
Steel
Box Type
Cover
Color
White
Application
Blank Plate
Wall Plate Deco Style
Standard/Contractor
Standard
UL Listed
Wall Plate Opening
Blank Plate
Shape
Round
Certified Listed
UL Listed

Description

Round Closure Plate,5 In.,Blank,Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.