Outdoor Spike Light, 125 V, 75 to 150 W, Incandescent Lamp, Metallic Fixture, Gray Fixture
- Mfr # 5792-0
- Zoro # G013766921
product price:Â
$
32.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5792-0
- Zoro #
- G013766921
- UPC #
- 50169579206
- Country of Origin
- India
Description
Bell Outdoor Spike Light, 125 V, 15 A, Wattage Rating: 75 to 150 W, Lamp Type: Incandescent, Lamp Base: PAR 38, Fixture Material: Metallic, Fixture Color: Gray, Dimensions: 2.093 x 2.093 x 11.438 in, Ground Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.