Asavva 13 in Tall Vine Ceramic Outdoor Wall Light, Sage Paint Finish, 2PK
- Mfr # (2) 411-80-Sage-ud-7-17
- Zoro # G023395944
product price:Â
$
344.99
/pk of 2, $172.50/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware, A19 Shape LED Bulb
Width
4.5 in
Height
13 in
Length
7.5 in
Series
Asavva
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- (2) 411-80-Sage-ud-7-17
- Zoro #
- G023395944
- UPC #
- -
- Country of Origin
- United States
- Includes
- Mounting hardware, A19 Shape LED Bulb
- Item
- Outdoor Wall Light
- Series
- Asavva
- Light Technology
- LED
- Watts
- 100W
- Finish
- Sage Paint
- Housing Material
- Ceramic
Dimensions
- Width
- 4.5 in
- Height
- 13 in
- Length
- 7.5 in
Description
Luxury Lighting ceramic wall lights deliver durable all climate performance with a style that works beautifully indoors or outdoors. Ideal for patios, porches, balconies, and outdoor seating areas, they provide bright illumination that enhances wall textures while safely lighting steps and walkways. This backlit half-cylinder wall light with vine cutouts will enhance your outdoor area. Indoors, this fixture adds warm functional lighting to halls, stairways or bathrooms. With a wide range of sizes, styles, and finishes, Luxury Lighting makes it easy to find the perfect fixture for your home!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.