Shop WESTGATE
See all product information
Create Account
LED OUTDOOR SIGN LIGHTS, 120-277V, 120W, 5000K, Black
- Mfr # LOHB-4FT-120W-50K-WH
- Zoro # G324886035
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
CRI
80
Power Factor
.9~.97
Width
6.1 in
Lumens
15600LM
Length
6.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LOHB-4FT-120W-50K-WH
- Zoro #
- G324886035
- UPC #
- 845060080544
- Country of Origin
- China
- CRI
- 80
- Power Factor
- .9~.97
- Lumens
- 15600LM
- Standards
- UL, DLC
- Color Temperature
- 5000 K
- Weight
- 13.29 lb
- Item
- LED Outdoor Sign Lights
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Lens Type
- PC
- IP Rating
- IP65
- Rated Life
- 70,000hr
- Finish
- Black
- Lighting Technology
- LED
- Beam Angle
- 90°
- Voltage
- 120V AC to 277V AC
- Fixture Wattage
- 120W
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
Dimensions
- Width
- 6.1 in
- Length
- 6.69 in
- Height
- 46.65 in
Description
The Westgate LOHB-4FT-120W-50K-WH is a LED outdoor sign lights. It delivers 15600LM of 5000K light at 120W. Operates on 120-277VAC input power. Constructed of die-cast aluminum with powder coat finish in a black finish. Key specifications: CRI 80, power factor .9-.97, beam angle 90 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: LED. Lens: PC. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.