Bell Outdoor
Swing Arm Extension, Aluminum, Extension/Adapter
Mfr # 5414-0
Zoro # G3131987
product price: $15.59
/ea
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 3.514 in
- Box Type Extension/Adapter
- Depth 1.5 in
- Color Gray
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 4pt, Waterres, Ig, Clcvr (CFPWR4CIG)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BT6)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- BELL OUTDOOR Hub 5 Inlets Double Gang Outlet Box, Aluminum, Electrical Box (5334-0)
- BELL OUTDOOR Extension Ring, Aluminum, Extension/Adapter (5363-0)
- BELL OUTDOOR Replacement Glass Globe, Glass, Replacement Globe (5694-0)
- BELL OUTDOOR Weatherproof Swivel Photocell, Swivel Accessory, Photocell (5638-5)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- BELL OUTDOOR Extension Box, Ring Accessory, 1 Gangs, Aluminum, Extension/Adapter (5406-0)
- RACO Fixed Position Box Mounting Bracket, Bracket Accessory, Galvanized steel, Mounting Bracket (9001)
- Bell Outdoor Electrical Box Hardware