Bell Outdoor
Weatherproof Box, 3 Threaded Outlets 2"
Mfr # 5324-1
Zoro # G1769058
Sold in multiples of 20 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Material Aluminum
- Height 4.559 in
- Width 2.816 in
- Depth 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 124 to 150A (CC219.0)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- WIREMOLD Gounding Adapter Fitting, Gray, Aluminum (ALA09)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.88" W, 4.88" H (PBC200GY)
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 4.563" W, 2.813" H (5101-0)
- BELL OUTDOOR Weatherproof Box, 1Gang, 6Inlet (5400-0)
- BELL OUTDOOR 2 -Gang Weatherproof Cover, 4.75" W, 4.75" H (PTC521GY)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.5" W, 4.5" H (5175-0)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.563" W, 4.5" H (5033-0)
- CANTEX Weatherproof Box, 1Gang, PVC (5133463)
- Bell Outdoor Enclosure Covers & Accessories