Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof Cover, Switch Box Type, 1 Gang, Toggle Cover Type

  • Mfr # 5137-0

  • Zoro # G2752382


product price: $16.89
/ea

Key Features

Box Type
Switch
Number of Gangs
1
Cover Type
Toggle
Overall Width
2-13/16 in
Lid Style
No Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137-0
Zoro #
G2752382
UPC #
050169513705
Country of Origin
India

Dimensions

Overall Width
2-13/16 in
Overall Height
4-5/8 in
Height
4 1/2 in
Width
2 3/4 in
Depth
1 9/16 in
Overall Depth
7/8 in
Overal Depth
0.859 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Cover Type
Toggle
Lid Style
No Lid
Mounting Orientation
Vertical
Gasket Material
Neoprene
Cover Material
Aluminum
Color
Gray
Mounting Box
FS or FD Weatherproof Boxes
Includes
Gasket, Installation Hardware
NEMA Rating
3R
For Use With
Outdoor On-Off Toggle Switches
Standards
UL And CSA
Weight
0.294 lb.
For Number of Gangs
1
NEMA Enclosure Rating
3R
Compatible with Product Type
Toggle Switches
Includes Lid
Without Lid

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Outdoor On-Off Toggle Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Neoprene, Cover Material Die-Cast Zinc, Color Gray, Height 4 1/2 in, Width 2 3/4 in, Depth 1 9/16 in, NEMA Rating 3R, Standards CSA, UL Listed, Includes Gasket, Installation Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.