Zoro Homepage

Weatherproof Electrical Box, 16.5 cu in, Outlet Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # 5330-0

  • Zoro # G3427094


product price: $7.99
/ea

Key Features

Capacity
16.5 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5330-0
Zoro #
G3427094
UPC #
050169533000
Country of Origin
India

Dimensions

Length
4-1/2 in
Overall Width
2 13/16 in
Overall Depth
2 in
Conduit Size
3/4 in
Hub Size
3/4 in
Width
2.75 in
Depth
2 in
Actual Depth
2.142 in
Height
4.559 in
Overall Height
4 9/16 in
Box Depth
2 in
Box Height
4 9/16 in
Box Width
2 13/16 in

Description

Electrical Box, Box Type Single Gang, Number of Gangs 1, Capacity 16.5 cu in, Material Aluminum, Color Gray, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.