Bell Outdoor
Weatherproof Electrical Box, 32 cu in, FSS, 2 Gangs, Aluminum
Mfr # 5333-0
Zoro # G3187134
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSS
- Number of Gangs 2
- Material Aluminum
- Length 4.56 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gangs, Non-Metallic (PDB77550GY)
- BELL OUTDOOR Round Weatherproof Box, Outlets, White, 4.250 in W, 4.38 in H (PRB57550WH)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC, 1 Gangs, Aluminum (5322-0)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gangs, Aluminum (5387-0)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gangs, Aluminum (5341-0)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- Bell Outdoor Electrical Boxes