Zoro Homepage

Weatherproof Electrical Box, Gang Box Type, Aluminum

  • Mfr # 5321-1

  • Zoro # G1769137


product price: $6.49
/ea
Sold in multiples of 20 for $129.80

Key Features

Box Type
Gang
Material
Aluminum
Overall Width
2.816 in
Overall Depth
2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5321-1
Zoro #
G1769137
UPC #
050169532119
Country of Origin
India

Dimensions

Overall Width
2.816 in
Overall Depth
2 in
Height
4.559 in
Actual Depth
2.142 in

Details

Item
Weatherproof Electrical Box
Box Type
Gang
Material
Aluminum
Color
White
Certified Listed
UL Listed;CSA Certified
Standard
UL Listed;CSA Certified

Description

Weatherproof Box,4 Threaded Outlets 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.