Zoro Homepage

Weatherproof Extension Adapter, Swing Arm

  • Mfr # 5412-0

  • Zoro # G1769067


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Type
Extension/Adapter
Depth
1.5 in
Length
1.5 in
Box Type
1-Gang
Width
3.514 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5412-0
Zoro #
G1769067
UPC #
050169541203
Country of Origin
India

Dimensions

Depth
1.5 in
Length
1.5 in
Width
3.514 in
Height
5.258 in
Actual Depth
1.5 in
Each - Width
3.514 in

Details

Item
Weatherproof Extension Adapter
Type
Extension/Adapter
Box Type
1-Gang
Material
Aluminum
Color
Gray
Nema Rating
NEMA 3R
Number Of Outlets
2
Certified Listed
cULus Listed
Construction
Metallic
Standard
cULus Listed
Cubic Capacity
13.8 cu.in
Number of Outlet
2
Number of Gang(s)
1-Gang
NEMA Enclosure Type
NEMA 3R

Description

Weatherproof Extension Adapter,Swing Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.