Shop BELLA STORAGE SOLUTIONS
See all product information
Create Account
Bella Small White Stackable Storage Bins w/ Lids - Modular Bathroom/Kitchen/Closet Organizer, 4PK
- Mfr # 606583
- Zoro # G723726840
product price:Â
$
30.69
/pk of 4, $7.67/ea
Key Features
Series
Bella
Load Capacity
4 qt
Overall Depth
3.25 in
Overall Length
7 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606583
- Zoro #
- G723726840
- UPC #
- 10053883265728
- Country of Origin
- United States
- Series
- Bella
- Load Capacity
- 4 qt
- Color
- White
- Material
- Plastic
- Includes
- (4)Small Modular Box
- Item
- Storage Bins
Dimensions
- Overall Depth
- 3.25 in
- Overall Length
- 7 in
- Overall Width
- 10.25 in
Description
Bring simple, efficient organization to any space with this compact set of 4 lidded storage bins. Measuring 10.25 in deep x 7 in wide x 3.25 in high, each bin is perfectly sized for keeping office supplies, craft materials, accessories, cosmetics, and everyday essentials neatly contained without taking up valuable space. Designed with versatility in mind, these bins provide multiple storage solutions throughout your home or office. Use them on desks, shelves, in drawers, or inside closets to create an organized system that keeps small items easy to find and neatly stored. Each bin includes a fitted lid that keeps contents dust-free and concealed, helping maintain a clean, clutter-free appearance. The sleek white finish blends effortlessly with any style, creating a cohesive and polished look in any room. Built for durability and long-term use, the sturdy construction stands up to everyday handling. The bins stack securely with the lid on for efficient vertical storage and nest neatly without the lid when not in use-maximizing space while minimizing clutter. Proudly made in Leominster, MA, this multi-pack delivers dependable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.