This item is Discontinued.

Belle Isle Furniture Belle Isle Furniture CSB67-0C00 Regal Tufted Queen Size Bed with USB Power Connection - Grey CSB67-0C00

Belle Isle Furniture CSB67-0C00 Regal Tufted Queen Size Bed with USB Power Connection - Grey (Discontinued)

  • Mfr # CSB67-0C00
  • Zoro # G903757572
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSB67-0C00
Zoro #
G903757572
UPC #
689855921946
Country of Origin
China

Description

Modern style with an understated design creates this wonderful tufted velvet upholstered panel bed. This bed two USB power ports for added charging conveniece while you sleep. Neutral-toned upholstery can coordinate with many tones. Features a rubberwood frame for added strength and durability.

Features
  • Modern styling complete bed with upholstered, tufted and USB powered headboard
  • Low profile upholstered style footboard and side rails
  • Solid rubberwood legs and footboard feet for stability
  • Headboard has multiple height adjustments to accommodate varying sizes of mattresses and box springs
  • Box spring not required but recommended
Specifications
  • Size: Queen Size
  • Color: Grey
  • Dimension: 76 x 60 x 52 in.
  • Material: Mixed Hardwoods
  • Bed Type: Upholstered Beds
  • Upholstery Material: Velvet
  • Weight: 66.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.