This item is Discontinued.

Belle Isle Furniture Belle Isle Furniture CWP77-0C00 Winter Park Queen Size Headboard - Grey CWP77-0C00

Belle Isle Furniture CWP77-0C00 Winter Park Queen Size Headboard - Grey (Discontinued)

  • Mfr # CWP77-0C00
  • Zoro # G703679784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWP77-0C00
Zoro #
G703679784
UPC #
689855922332
Country of Origin
China

Description

Modern style with an elegant tufted design and antiqued nickel studs. Neutral-toned upholstery can coordinate with many tones. Features a rubberwood frame for added strength and durability.

Features
  • Modern styling tufted headboard with antiqued nickel studs
  • Works with universal metal frames
  • Stain resistant fabric
  • Tufted for added appeal and comfort
Specifications
  • Size: Queen Size
  • Color: Grey
  • Style: Casual, Modern & Contemporary
  • Material: Upholstered
  • Bed Design: Panel Bed
  • Upholstery Material: Linen
  • Dimension: 5 x 80 x 52 in.
  • Weight: 66.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.