Shop BELLI
Create Account
BE02247 Blue Shovel Snow Sled with Handle for Adults - 0.8 x 19.1 x 25.8 in.
- Mfr # BE02247
- Zoro # G904153557
product price:Â
$
34.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE02247
- Zoro #
- G904153557
- UPC #
- 3700242102247
- Country of Origin
- China
Description
Features
- Our Shovel snow sled is perfect to get some fun and speed
- The shape handle allows a comfortable hold for both hands and be bent freely
- Lightweight, easy to carry, and compact for transportation
- Made of high-quality plastic
- Color: Blue
- Age: Adult
- Dimension: 0.8 H" x 19.1 W" x 25.8 L"
- Weight: 1.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.